Shop AMERICAN TORCH TIP

Cutting Tip, size 0

  • Mfr # 5-101-0
  • Zoro # G8237537

product price: 
$
14.99
/ea

Key Features

Series
5-101
For Use With
Victor(R) Products
Flame Type
Light to Medium Preheat
Size
0
Gas Service
Acetylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5-101-0
Zoro #
G8237537
UPC #
-
Country of Origin
United States

Dimensions

Size
0
Tip Size
0
Steel Thickness
1/2 in
Maximum Cutting Thickness
1/2 in

Details

Item
Cutting Tip
Series
5-101
For Use With
Victor(R) Products
Flame Type
Light to Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
30 to 35 psi
Tip Type
GPP
Silver Solder Tube
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Acetylene Pressure
3 to 5 psi
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Type
1 Piece
Propane Gas Silver Braze
no
Tip Series
5-101
Pressure Rating (Fuel)
3 to 5 psi (Acetylene)
For Torch Type
Handheld
Tip Design
One Piece
Pressure Rating (Oxygen)
30 to 35 psi
Compatible Manufacturer
Victor
Compatible Fuel Type
Acetylene

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 5-101, Tip Size 0, Tip Design One Piece, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Light to Medium Preheat, Pressure Rating (Fuel) 3 to 5 psi (Acetylene), Pressure Rating (Oxygen) 30 to 35 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.