3, 3', 5, 5'-Tetramethylbenzidine, 5g
- Mfr # T1023-5G
- Zoro # G8237603
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
240.35
CAS Number
54827-17-7
Chemical Formula
C16H20N2
Chemical Container Type
Bottle
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1023-5G
- Zoro #
- G8237603
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 3,3',5,5'-Tetramethylbenzidine
- Molecular Weight
- 240.35
- CAS Number
- 54827-17-7
- Chemical Formula
- C16H20N2
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
Description
3,3',5,5'-Tetramethylbenzidine, CAS Number 54827-17-7, Molecular Weight 240.35, Chemical Formula C16H20N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.