Shop LUCAS OIL
See all product information
Create Account
Brake Fluid, 12 oz Sz, Pale Yellow
- Mfr # 10827
- Zoro # G823785662
product price:Â
$
7.15
/ea
Sold in multiples of 12 for $85.80
Key Features
Brake Fluid Type
DOT 4
Product Form
Liquid
Features
Prevents Seal Hardening or Softening, Protects Against Rust or Corrosion, Provides Excellent Lubricity
Color
Pale Yellow
Standards
FMVSS 116, SAE J1703
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10827
- Zoro #
- G823785662
- UPC #
- 049807108274
- Country of Origin
- United States
- Item
- Fluid
- Brake Fluid Type
- DOT 4
- Product Form
- Liquid
- Features
- Prevents Seal Hardening or Softening, Protects Against Rust or Corrosion, Provides Excellent Lubricity
- Color
- Pale Yellow
- Standards
- FMVSS 116, SAE J1703
- Maximum pH Level
- 11
- Specific Gravity
- 1.06
- Brake Type
- Disc Brakes, Drum Brakes
- Base Formulation
- Glycol
- Container Type
- Bottle
- Minimum pH Level
- 9
- Boiling Point
- 446 Degrees F
Description
Fluid, Base Formulation Glycol, Brake Fluid Type DOT 4, Brake Type Disc Brakes, Drum Brakes, Container Size 12 fl oz, Standards FMVSS 116, SAE J1703, Boiling Point 446 Degrees F, Color Pale Yellow, Container Type Bottle, Features Prevents Seal Hardening or Softening, Protects Against Rust or Corrosion, Provides Excellent Lubricity, Maximum pH Level 11, Minimum pH Level 9, Product Form Liquid, Specific Gravity 1.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.