C-Frame Socket Press Set
- Mfr # 24537
- Zoro # G8238705
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
For Use With
Driveline and non-driveline parts
Includes
Includes 1/4", 3/8" and 1/2" drive socket adapters & flat anvil attachments
Width (In.)
11
Height (In.)
3.5
Length
15.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24537
- Zoro #
- G8238705
- UPC #
- 076812245373
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width (In.)
- 11
- Height (In.)
- 3.5
- Length
- 15.4
Details
- Item
- C-Frame Socket Press Set
- For Use With
- Driveline and non-driveline parts
- Includes
- Includes 1/4", 3/8" and 1/2" drive socket adapters & flat anvil attachments
- Application
- Weight
- 11.05
Description
C-Frame Socket Press Set is designed for the Installation and removal of driveline and non-driveline parts. This set includes 1/4", 3/8" and 1/2" drive socket adapters that can be arranged for an array of nstallation/removal tasks on cars, Small trucks and utility vehicles. Configured with a 3.5" throat depth, this versatile tool will fit
applications that require greater clearance. Wheel studs and even
troublesome cardan joint rebuilds are no match for the OEMTOOLS
Socket Press. For the Installation and Removal of Driveline and Non-Driveline Parts Any Socket with 1/4", 3/8" or 1/2" Drive Can Be Used in Any Combination for Use on VirtuAlly All Cars, ATV/UTV/SxS, Light
Duty Trucks and Farm Machinery Set Includes Flat Anvil Attachments for General Pressing Jobs Durable Steel Frame Construction Tested at Loads Exceeding 2.5 Tons Versatile 3.5" Throat Depth for Wider Cardan Joints
Forcing Screw: 6.5"
applications that require greater clearance. Wheel studs and even
troublesome cardan joint rebuilds are no match for the OEMTOOLS
Socket Press. For the Installation and Removal of Driveline and Non-Driveline Parts Any Socket with 1/4", 3/8" or 1/2" Drive Can Be Used in Any Combination for Use on VirtuAlly All Cars, ATV/UTV/SxS, Light
Duty Trucks and Farm Machinery Set Includes Flat Anvil Attachments for General Pressing Jobs Durable Steel Frame Construction Tested at Loads Exceeding 2.5 Tons Versatile 3.5" Throat Depth for Wider Cardan Joints
Forcing Screw: 6.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.