Shop ARC ABRASIVES
See all product information
Create Account
Disc
- Mfr # 62020
- Zoro # G823933803
product price:Â
$
2.15
/ea
Sold in multiples of 10 for
$21.50
Key Features
Number of Vacuum Holes
Non-Vacuum
Color
Maroon
Coating Coverage
Closed
Grade
Medium
Resistance Properties
Load
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62020
- Zoro #
- G823933803
- UPC #
- 198438054310
- Country of Origin
- United States
- Item
- Qlok Disc
- Number of Vacuum Holes
- Non-Vacuum
- Color
- Maroon
- Coating Coverage
- Closed
- Grade
- Medium
- Resistance Properties
- Load
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Product Type
- PSA Disc
- Wire Color
- Maroon
Dimensions
- Overall Diameter
- 6 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Coating Coverage Closed, Grade Medium, Grit Not Applicable, Overall Diameter 6 in, Quick Change System Not Applicable, Series Not Applicable, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Maroon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.