Shop DORMAN
See all product information
Create Account
Exhaust Manifold, 674-212
- Mfr # 674-212
- Zoro # G8242438
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Includes
(3) Manifold Gaskets; (1) Flange; (3) Studs; (3) Nuts; (3) Springs
Material
Cast Iron
Color
Natural
Vehicle Fit
Chevrolet 2005-96, GMC 2005-96, Oldsmobile 2001-96
Port Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 674-212
- Zoro #
- G8242438
- UPC #
- 19495031376
- Country of Origin
- Unknown
- Includes
- (3) Manifold Gaskets; (1) Flange; (3) Studs; (3) Nuts; (3) Springs
- Material
- Cast Iron
- Color
- Natural
- Vehicle Fit
- Chevrolet 2005-96, GMC 2005-96, Oldsmobile 2001-96
- Port Shape
- Square
- Grade
- Regular
- Item
- Exhaust Manifold
- Position
- Left
Description
Exhaust Manifold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.