Shop DAYTON
See all product information
Create Account
Caster
- Mfr # MH29PH1506G
- Zoro # G8244451
product price:Â
$
58.59
/ea
Key Features
Fits Brand
Dayton
Compatible with Product Type
Drum Truck
Compatible Mfr. Model Number
29PH15
Overall Width
2 in
Color
Gray, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH29PH1506G
- Zoro #
- G8244451
- UPC #
- 190735152034
- Country of Origin
- China
- Item
- Caster
- Fits Brand
- Dayton
- Compatible with Product Type
- Drum Truck
- Compatible Mfr. Model Number
- 29PH15
- Color
- Gray, Red
- Material
- Plastic, Polyester, Steel
- Shell Material
- Plastic, Polyester, Steel
- Wire Color
- Gray, Red
Dimensions
- Overall Width
- 2 in
- Overall Length
- 5 in
- Overall Height
- 5 in
- Overall Depth
- 2 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Caster, Load Capacity Not Applicable, Overall Depth 2 in, Overall Width 2 in, Overall Height 5 in, Color Gray, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.