Cutting Tip, size 5

  • Mfr # 107D7-5
  • Zoro # G8249954
product price: 
$
28.89
/ea

Key Features

Series
107D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
Propane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107D7-5
Zoro #
G8249954
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
2 1/2 in
Kerf Width
0.11 in
Minimum Cutting Thickness
50 in
Maximum Cutting Thickness
100 in

Details

Item
Cutting Tip
Series
107D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Gas Service
Propane
Oxygen Pressure
100psi
Tip Type
GPP
Fuel Pressure
2.1 psi
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
Type
2 Piece
Tip Series
107D7
Pressure Rating (Oxygen)
100 psi
Maximum Cutting Speed
14 in/min
Tip Design
Two Piece
Compatible Manufacturer
Koike
Compatible Fuel Type
Propane
Pressure Rating (Fuel)
2.1 psig

Description

Cutting Tip, Compatible Fuel Type Propane, Tip Series 107D7, Tip Size 5, Tip Design Two Piece, Minimum Cutting Thickness 50 in, Maximum Cutting Thickness 100 in, Compatible Manufacturer Koike, Flame Type Medium Preheat, Kerf Width 0.11 in, Maximum Cutting Speed 14 in/min, Pressure Rating (Fuel) 2.1 psig, Pressure Rating (Oxygen) 100 psi

Ratings & reviews