Double Horizontal Bracket
- Mfr # DVM-7
- Zoro # G8257112
product price:Â
$
88.85
/ea
Key Features
Overall Length
1 in
For Use With
1.3 in to 1.6 in Diameter Tools
Material
Aluminum
Includes
Rubber Draw Latch
Overall Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DVM-7
- Zoro #
- G8257112
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Overall Width
- 7 in
- Overall Height
- 4 13/16 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Double Horizontal Variable Mount
- For Use With
- 1.3 in to 1.6 in Diameter Tools
- Material
- Aluminum
- Includes
- Rubber Draw Latch
- Color
- Gray
- Product Type
- Double Horizontal Variable Mount
- Disposability
- Reusable
- Shell Material
- Aluminum
- Wire Color
- Gray
Description
Double Horizontal Variable Mount, Color Gray, Material Aluminum, For Use With 1.3 in to 1.6 in Diameter Tools, Includes Rubber Draw Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.