Shop TCI AMERICAS
See all product information
Create Account
2-Phenylethylamine, 25mL
- Mfr # P0085-25ML
- Zoro # G8257580
product price:Â
$
34.39
/ea
Key Features
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0085-25ML
- Zoro #
- G8257580
- UPC #
- -
- Country of Origin
- Japan
- Item
- 2-Phenylethylamine
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
- Chemical Container Type
- Bottle
- Molecular Weight
- 121.18
- Chemical Formula
- C8H11N
- CAS Number
- 64-04-0
Dimensions
- Chemical Container Size
- 25 mL
Description
2-Phenylethylamine, CAS Number 64-04-0, Molecular Weight 121.18, Chemical Formula C8H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.