Impeller, 3-3/4", 304 SS, Closd, 5UXF8/5UXG3
- Mfr # PPL4301FCG
- Zoro # G8262493
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
5UXF8
Chemical Compatibility
Non-Flammable Liquids, Water
Impeller Material
304 Stainless Steel
Impeller Diameter
3 3/4 in
Compatible with Pump Type
Booster Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL4301FCG
- Zoro #
- G8262493
- UPC #
- 190735177518
- Country of Origin
- India
Dimensions
- Impeller Diameter
- 3 3/4 in
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Impeller
- For Use With Mfr. Model Number
- 5UXF8
- Chemical Compatibility
- Non-Flammable Liquids, Water
- Impeller Material
- 304 Stainless Steel
- Compatible with Pump Type
- Booster Pump
- Compatible with Brand
- Dayton
Description
Impeller, Compatible with Grainger Part Number 5UXF8, 5UXG3, Impeller Design Closed, Impeller Diameter 3 3/4 in, Impeller Material 304 Stainless Steel, Compatible with Pump Type Booster Pump, Compatible with Brand Dayton, Manufacturer Warranty Length 1 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.