Shop POWERSTOP
See all product information
Create Account
Z36 Truck&Tow Pads, Z36-606
Mfr # Z36-606
Zoro # G8269722
product price:Â
$
59.95
/ea
Key Features
Features
Chamfered Edges, Friction Surface Scorched, Slotted
Material
Carbon Fiber Ceramic
Includes
Brake Lubricant, Mounting Hardware, Pad Shims
Thickness (mm)
14.9 mm
Grade Type
Performance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z36-606
- Zoro #
- G8269722
- UPC #
- 792088803993
- Country of Origin
- United States
Dimensions
- Thickness (mm)
- 14.9 mm
Details
- Features
- Chamfered Edges, Friction Surface Scorched, Slotted
- Material
- Carbon Fiber Ceramic
- Includes
- Brake Lubricant, Mounting Hardware, Pad Shims
- Grade Type
- Performance
Description
Z36 Truck&Tow Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.