Shop MILWAUKEE TOOL

Cable Head Accessory Case

  • Mfr # 48-53-2839
  • Zoro # G8275437

product price: 
$
49.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Red
Material
Plastic
For Use With
Cable Heads
Features
Accommodates 5/8 in, 3/4 in, 7/8 in and 1 1/4 in Cable Heads
Number of Pockets
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-53-2839
Zoro #
G8275437
UPC #
045242537198
Country of Origin
China
Item
Carrying Case
Color
Red
Material
Plastic
For Use With
Cable Heads
Features
Accommodates 5/8 in, 3/4 in, 7/8 in and 1 1/4 in Cable Heads
Number of Pockets
0
Type
Accessory Case
Number of Pockets (Outside)
0
Number of Pockets (Inside)
0
Shell Material
Plastic
Wire Color
Red
Compatible Product Type
Cable Heads
Traction Material
Plastic

Dimensions

Height (In.)
4 33/100 in
Depth (In.)
18 5/10 in
Length (In.)
18 5/10 in
Width (In.)
7 9/100 in
Fits Chest Size
Accommodates 5/8 in, 3/4 in, 7/8 in and 1 1/4 in Cable Heads

Description

Carrying Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.