Shop ROBERTSHAW
See all product information
Create Account
Infinite Switch
- Mfr # 5502-350M
- Zoro # G8283405
product price:Â
$
43.89
/ea
Key Features
Application
Cooking
Standards
CE Listed, cURus
Product Type
Infinite Switch
OEM Replacement Part Number
5502-350M
Input Voltage
240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5502-350M
- Zoro #
- G8283405
- UPC #
- 662013233105
- Country of Origin
- Mexico
Dimensions
- Stem Length
- 1 in
Details
- Item
- Infinite Switch
- Application
- Cooking
- Standards
- CE Listed, cURus
- Product Type
- Infinite Switch
- OEM Replacement Part Number
- 5502-350M
- Input Voltage
- 240V AC
Description
Infinite Switch, Product Type Infinite Switch, Stem Length 1 in, OEM Replacement Part Number 5502-350M, Input Voltage 240V AC, Application Cooking, Standards CE Listed, cURus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.