Nozzle
- Mfr # 020647ATTC
- Zoro # G8290371
product price:Â
$
47.49
/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm 1070/3070
Compatible with Brand
Hypertherm
Application
PAC 180
Maximum Current
70 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 020647ATTC
- Zoro #
- G8290371
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm 1070/3070
- Compatible with Brand
- Hypertherm
- Application
- PAC 180
- Maximum Current
- 70 A
- Cutting Configuration
- Standoff Cutting
- Compatible with Manufacturer Part Number
- 020795ATTC
- For Plasma Cutter Series
- HD-1070, HD-3070
Description
Nozzle, For Plasma Cutter Series HD-1070, HD-3070, Compatible with Brand Hypertherm, Maximum Current 70 A, Welding Processes Plasma Cutting, Application PAC 180, Compatible with Grainger Part Number 41R566, Compatible with Manufacturer Part Number 020795ATTC, Cutting Configuration Standoff Cutting, For Use With Hypertherm 1070/3070
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.