Shop RIDGID
See all product information
Create Account
Extractor, 2 in.
- Mfr # 35635
- Zoro # G8291141
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
35685
Features
Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
Drill Bit Size
2 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35635
- Zoro #
- G8291141
- UPC #
- 095691356352
- Country of Origin
- United States
- Item
- Extractor, 2"
- Impact Rated
- No
- Fits Brand
- Ridgid
- For Use With Mfr. Model Number
- 35685
- Features
- Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
- Tool Weight
- 50 oz
- Compatible Pipe Schedule
- 40
- Compatible Thread Type
- Right-Hand
- Flute Type
- Straight
- Drive Shape
- Square
Dimensions
- Drill Bit Size
- 2 1/16 in
- Tool Length
- 4 1/2 in
- Compatible Pipe Size
- 2 in
- Fits Chest Size
- Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
Description
Extractor, 2 In., Compatible Pipe Size 2 in, Compatible Pipe Schedule 40, Compatible Thread Type Right-Hand, Drill Bit Size 2 1/16 in, Flute Type Straight, Drive Shape Square, Features Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings, Tool Length 4 1/2 in, Tool Weight 50 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.