Hydroxypropyl-Beta-Cyclodextrin, 25g
- Mfr # H0979-25G
- Zoro # G8294750
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
25 g
CAS Number
128446-35-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0979-25G
- Zoro #
- G8294750
- UPC #
- -
- Country of Origin
- Japan
- Item
- Hydroxypropyl-Beta-Cyclodextrin
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 128446-35-5
Dimensions
- Chemical Container Size
- 25 g
Description
Hydroxypropyl-Beta-Cyclodextrin, CAS Number 128446-35-5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.