Shop AMERICAN TORCH TIP

Cutting Tip, size 3

  • Mfr # MTHP-3
  • Zoro # G8296093

product price: 
$
19.19
/ea

Key Features

Series
MTHP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
3
Gas Service
Propylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MTHP-3
Zoro #
G8296093
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
MTHP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Propylene
Application
High Speed Machine Cutting
Oxygen Pressure
85 to 95 psi
Tip Type
GPP
Fuel Pressure
8 oz
Silver Solder Tube
no
Propane Gas Silver Braze
no
Type
2 Piece
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
Minimum Cutting Speed
5 in/min
Compatible Manufacturer
Victor
Maximum Cutting Speed
10 in/min
Compatible Fuel Type
MAPP
Oxygen Flow Rate
23 to 140 scfh (Preheat), 285 to 320 scfh (Cutting)
Pressure Rating (Fuel)
8 oz
Fuel Flow Rate
12 to 65 scfh
For Torch Type
Machine
Tip Design
One Piece
Pressure Rating (Oxygen)
85 to 95 psi

Dimensions

Size
3
Tip Size
3
Steel Thickness
6 in
Minimum Cutting Thickness
4 in
Kerf Width
0.11 in
Maximum Cutting Thickness
6 in

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Size 3, Tip Design One Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 6 in, Compatible Manufacturer Victor, Application High Speed Machine Cutting, Flame Type Medium Preheat, Fuel Flow Rate 12 to 65 scfh, Kerf Width 0.11 in, Maximum Cutting Speed 10 in/min, Minimum Cutting Speed 5 in/min, Oxygen Flow Rate 23 to 140 scfh (Preheat), 285 to 320 scfh (Cutting), Pressure Rating (Fuel) 8 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.