Cutting Tip, size 10

  • Mfr # 1502-10
  • Zoro # G8298351
product price: 
$
18.99
/ea

Key Features

Series
1502
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Size
10
Gas Service
Acetylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1502-10
Zoro #
G8298351
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
1502
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose, Hand and Straight Line Machine Cutting
Oxygen Pressure
35 to 45 psi
Tip Type
GPP
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
Acetylene Pressure
8 to 10 psi
Type
1 Piece
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
Propane Gas Soft Solder
no
Tip Series
1502
Pressure Rating (Fuel)
8 to 10 psi (Acetylene)
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Oxweld
For Torch Type
Handheld, Machine
Tip Design
One Piece
Pressure Rating (Oxygen)
35 To 45 Psi

Dimensions

Size
10
Tip Size
10
Steel Thickness
6 in
Maximum Cutting Thickness
6 in

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1502, Tip Size 10, Tip Design One Piece, Maximum Cutting Thickness 6 in, Compatible Manufacturer Oxweld, Application General Purpose, Hand and Straight Line Machine Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 8 to 10 psi (Acetylene), Pressure Rating (Oxygen) 35 To 45 Psi

Ratings & reviews