Shop AMERICAN TORCH TIP
See all product information
Create Account
Cutting Tip, size 0
- Mfr # GPPL-0
- Zoro # G8298823
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Series
GPPL
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
0
Gas Service
Liquid Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPPL-0
- Zoro #
- G8298823
- UPC #
- 769255640958
- Country of Origin
- United States
- Item
- Cutting Tip
- Series
- GPPL
- For Use With
- Victor(R) Products
- Flame Type
- Medium Preheat
- Gas Service
- Liquid Natural Gas
- Oxygen Pressure
- 30 to 35 psi
- Tip Type
- GPP
- Fuel Pressure
- 0.6 psi
- MAPP Gas Silver Braze
- no
- Propane Gas Soft Solder
- no
- Propane Gas Silver Braze
- no
- Silver Solder Tube
- no
- Soft Solder Tube Cap.
- No
- Propane Gas Silver Solder
- no
- Type
- 2 Piece
- MAPP Gas Silver Solder
- No
- MAPP Gas Soft Solder
- no
- Tip Series
- GPPL
- Pressure Rating (Fuel)
- 0.6 psig
- Compatible Manufacturer
- Victor
- Tip Design
- Two Piece
- Pressure Rating (Oxygen)
- 30 to 35 psi
- Compatible Fuel Type
- Liquid Natural Gas
- For Torch Type
- Handheld, Machine
Dimensions
- Size
- 0
- Tip Size
- 0
- Steel Thickness
- 1/2 in
- Maximum Cutting Thickness
- 1/2 in
Description
Cutting Tip, Compatible Fuel Type Liquid Natural Gas, For Torch Type Handheld, Machine, Tip Series GPPL, Tip Size 0, Tip Design Two Piece, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Victor, Flame Type Medium Preheat, Pressure Rating (Fuel) 0.6 psig, Pressure Rating (Oxygen) 30 to 35 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.