Shop OSG
See all product information
Create Account
Indexable Face Mill
- Mfr # 7801307
- Zoro # G8299325
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Series
CAT40
Overall Length
5.1180 in
Connection Size
M12x1.0
Coolant Fed
Coolant Through
Shank Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7801307
- Zoro #
- G8299325
- UPC #
- -
- Country of Origin
- Luxembourg
- Item
- Indexable Face Mill
- Series
- CAT40
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Features
- Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
- Number of Inserts
- 2
- Insert Holding Type
- Clamping Screw
- ANSI Code
- PSE15R125SA125-2S
- Side Cutting Edge Angle
- 90 Degrees
- Insert Style
- ZDKT
- Number of Coolant Holes
- 2
- Cutting Application
- Facing, Pocketing, Side Milling, Slotting
- Compatible Hardware
- Clamping Screw, Wrench
- Insert Shape
- Diamond
Dimensions
- Overall Length
- 5.1180 in
- Connection Size
- M12x1.0
- Shank Dia.
- 5/8 in
- Insert Size
- 15.00 x 9.30 mm
- Hub Outside Dia.
- 1 1/4 in
- Max. Cutting Dia.
- 1-1/4 in
- Wire Rope Length
- 5.1180 in
- Length
- 5.1180 in
- Fits Chest Size
- Efficient Ramping and Helical Milling, Insert Variety, Superior Surface Finish
Description
Indexable Face Mill, Max. Cutting Dia. 1-1/4 in, ANSI Code PSE15R125SA125-2S, Compatible Hardware Clamping Screw, Wrench, Coolant Fed Coolant Through, Cutting Application Facing, Pocketing, Side Milling, Slotting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.