Grooving Tool
- Mfr # QMFR-030-500-120
- Zoro # G8301815
product price:Â
$
59.55
/ea
Key Features
Style
Full Radius
Material
Micro Grain Carbide
Overall Length
1.500 in
Shank Dia.
0.1875 in
Bore Dia.
.120"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMFR-030-500-120
- Zoro #
- G8301815
- UPC #
- 728709161609
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.500 in
- Shank Dia.
- 0.1875 in
- Bore Dia.
- .120"
- Groove Width
- .030"
- Max. Cutting Depth
- .500"
- Radius
- 1/64"
- Max. Bore Depth
- 1/2"
- Neck Dia.
- 0.0800"
- Min. Bore Dia.
- 0.1200"
- Wire Rope Length
- 1.500 in
- Length
- 1.500 in
Details
- Item
- Grooving Tool
- Style
- Full Radius
- Material
- Micro Grain Carbide
- Finish
- Uncoated
- Grade
- C2
- Application
- Groove Boring
- Offset
- .040"
- Cutting Direction
- Right Hand
- Projection
- 0.0400"
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.