Shop DAYTON
See all product information
Create Account
Roller Chain
- Mfr # MH29PH1402G
- Zoro # G8311956
product price:Â
$
53.99
/ea
Key Features
Material
Steel
Overall Length
38 in
Fits Brand
Dayton
Compatible Mfr. Model Number
29PH14
Compatible with Product Type
Drum Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH29PH1402G
- Zoro #
- G8311956
- UPC #
- 190735151938
- Country of Origin
- China
Dimensions
- Overall Length
- 38 in
- Overall Depth
- 1/2 in
- Overall Width
- 3/4 in
- Overall Height
- 1/2 in
- Wire Rope Length
- 38 in
- Length
- 38 in
Details
- Item
- Roller Chain
- Material
- Steel
- Fits Brand
- Dayton
- Compatible Mfr. Model Number
- 29PH14
- Compatible with Product Type
- Drum Truck
- Color
- Black
- Axle-Mounted Wheel/Tread Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Roller Chain, Load Capacity Not Applicable, Overall Depth 1/2 in, Overall Width 3/4 in, Overall Height 1/2 in, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.