Shop TECHNIKS

Tapping Head

  • Mfr # 32600/40BT
  • Zoro # G8326354

product price: 
$
420.99
/ea
Free Shipping & Returns

Key Features

Self-Feed
Yes
Standards
Techniks Certified
Taper Size
40BT
Clockwise Compression
0.5900"
For Collet Type
ANSI Tap Collet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32600/40BT
Zoro #
G8326354
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
40BT
Shank Dia.
2 17/100 in
Mounting Size
40BT
Shank Taper Size
BT40
Tap Size - Minimum
5/16 in
Tap Size - Maximum
7/8 in
Outside Diameter - Maximum
2 11/64 in

Details

Item
Tapping Chuck
Self-Feed
Yes
Standards
Techniks Certified
Clockwise Compression
0.5900"
For Collet Type
ANSI Tap Collet
Reversible
No
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Min. Tap Capacity
5/16"
Max. Tap Capacity
7/8"
For Machine Type
Horizontal Milling Machines
Quick Change
Yes
For Shank Type
Taper
Compression
0.59 in
Tension
0.59 in
Shank Type
Taper
Projection
3 21/32 in
Coolant Supply
Coolant Through
Tapping Style
Tension & Compression
Compatible with Product Type
Milling Machine
Measurement System
Fractional Inch

Description

Tapping Head

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.