Shop TECHNIKS
See all product information
Create Account
Tapping Head
- Mfr # 32800/40BT
- Zoro # G8326360
product price:Â
$
776.99
/ea
Free Shipping & Returns
Key Features
Self-Feed
Yes
Standards
Techniks Certified
Taper Size
40BT
For Shank Type
Taper
For Machine Type
Horizontal Milling Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32800/40BT
- Zoro #
- G8326360
- UPC #
- -
- Country of Origin
- Italy
- Item
- Tapping Chuck
- Self-Feed
- Yes
- Standards
- Techniks Certified
- For Shank Type
- Taper
- For Machine Type
- Horizontal Milling Machines
- Reversible
- No
- Quick Change
- Yes
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Taper
- Features
- Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Clockwise Compression
- 0.9400"
- Min. Tap Capacity
- 1/2"
- For Collet Type
- ANSI Tap Collet
- Max. Tap Capacity
- 1-3/8"
- Coolant Supply
- Coolant Through
- Tension
- 0.94 in
- Shank Type
- Taper
- Compression
- 0.94 in
- Projection
- 5 7/16 in
- Tapping Style
- Tension & Compression
- Compatible with Product Type
- Milling Machine
- Measurement System
- Fractional Inch
Description
Tapping Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.