Shop TECHNIKS
See all product information
Create Account
Tapping Head
- Mfr # 32900/40CAT
- Zoro # G8326905
product price:Â
$
1,215.99
/ea
Free Shipping & Returns
Key Features
Self-Feed
Yes
Taper Size
40CAT
Max. Speed
15,000 RPM
Standards
Techniks Certified
For Shank Type
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32900/40CAT
- Zoro #
- G8326905
- UPC #
- -
- Country of Origin
- Italy
- Item
- Tapping Chuck
- Self-Feed
- Yes
- Max. Speed
- 15,000 RPM
- Standards
- Techniks Certified
- For Shank Type
- Taper
- Coolant Fed
- Coolant Through
- Features
- Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Shank Type - Machining
- Taper
- For Collet Type
- ANSI Tap Collet
- For Machine Type
- Horizontal Milling Machines
- Max. Tap Capacity
- 1-7/8"
- Clockwise Compression
- 1.0200"
- Quick Change
- Yes
- Reversible
- No
- Min. Tap Capacity
- 1-7/16"
- Tension
- 1.02 in
- Shank Type
- Taper
- Tapping Style
- Tension & Compression
- Coolant Supply
- Coolant Through
- Compression
- 1.02 in
- Projection
- 6 1/16 in
- Measurement System
- Fractional Inch
- Compatible with Product Type
- Milling Machine
Dimensions
- Taper Size
- 40CAT
- Mounting Size
- 40CAT
- Shank Dia.
- 3 43/50 in
- Shank Taper Size
- CAT40
- Tap Size - Maximum
- 1 7/8 in
- Outside Diameter - Maximum
- 3 55/64 in
- Tap Size - Minimum
- 1 7/16 in
Description
Tapping Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.