Tapping Head

  • Mfr # 32900/40BT
  • Zoro # G8327045
product price: 
$
1,226.99
/ea
Free Shipping & Returns

Key Features

Self-Feed
Yes
Coolant Fed
Coolant Through
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
For Shank Type
Taper
Standards
Techniks Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32900/40BT
Zoro #
G8327045
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
40BT
Shank Dia.
3 43/50 in
Mounting Size
40BT
Tap Size - Maximum
1 7/8 in
Tap Size - Minimum
1 7/16 in
Shank Taper Size
BT40
Outside Diameter - Maximum
3 55/64 in

Details

Item
Tapping Chuck
Self-Feed
Yes
Coolant Fed
Coolant Through
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
For Shank Type
Taper
Standards
Techniks Certified
Max. Speed
15,000 RPM
Shank Type - Machining
Taper
For Machine Type
Horizontal Milling Machines
Quick Change
Yes
Max. Tap Capacity
1-7/8"
For Collet Type
ANSI Tap Collet
Clockwise Compression
1.0200"
Min. Tap Capacity
1-7/16"
Reversible
No
Tapping Style
Tension & Compression
Coolant Supply
Coolant Through
Tension
1.02 in
Projection
6 3/16 in
Compression
1.02 in
Shank Type
Taper
Compatible with Product Type
Milling Machine
Measurement System
Fractional Inch

Description

Tapping Head

Ratings & reviews