Shop DELTA
See all product information
Create Account
Essa PulDown, BrPrp Fauct, Touch2O MtB, Electronic, 1 or 3 Hole Commercial
Mfr # 9913T-BL-DST
Zoro # G8327547
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Finish
Matte Black
Number of Handles
1
Faucet Operation
Electronic
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9913T-BL-DST
- Zoro #
- G8327547
- UPC #
- 034449787277
- Country of Origin
- United States
- Number of Holes
- 1 or 3
- Finish
- Matte Black
- Number of Handles
- 1
- Faucet Operation
- Electronic
- ADA Compliant
- Yes
- Flow Rate
- 1.80 gpm
- Handle Type
- Pull-Down
- Mounting Type
- Deck Mount
- Item
- Essa PulDown,BrPrp Fauct,Touch2O MtB
- Residential / Commercial
- Commercial
- Valve Type
- Electronic with Euromotion DIAMOND(TM) Valve
- Type
- Faucet
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.80
- Series
- Essa®
- Weight
- 7.2 lb
- Function
- Kitchen
- Mfr. Series
- Excluded
- Handle
- Single Handle Blade
- GPM
- 1.80
Description
Essa PulDown,BrPrp Fauct,Touch2O MtB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.