Shop DELTA
See all product information
Create Account
Commercial 1 or 3 Hole Essa 1Hdl, PulDown, BrPrpFaucet ArStinles
Mfr # 9913-AR-DST
Zoro # G8327678
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Finish
Arctic Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9913-AR-DST
- Zoro #
- G8327678
- UPC #
- 034449787178
- Country of Origin
- United States
- Number of Holes
- 1 or 3
- Finish
- Arctic Stainless
- Number of Handles
- 1
- ADA Compliant
- Yes
- Flow Rate
- 1.80 gpm
- Handle Type
- Pull-Down
- Mounting Type
- Deck Mount
- Item
- Essa 1Hdl,PulDown,BrPrpFaucet ArStinles
- Residential / Commercial
- Commercial
- Valve Type
- Euromotion DIAMOND(TM) Valve
- Type
- Faucet
- Flow Rate (GPM)
- 1.80
- Series
- Essa®
- CEC Compliant
- T
- Weight
- 5.96 lb
- GPM
- 1.80
- Mfr. Series
- Excluded
- Handle
- Single Handle Blade
- Function
- Kitchen
Description
Essa 1Hdl,PulDown,BrPrpFct ArStinles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.