Shop TECHNIKS
See all product information
Create Account
Tapping Head
- Mfr # 32400/40BT
- Zoro # G8327955
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Self-Feed
Yes
Taper Size
40BT
Max. Tap Capacity
9/16"
For Machine Type
Horizontal Milling Machines
Mounting Size
40BT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32400/40BT
- Zoro #
- G8327955
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Taper Size
- 40BT
- Mounting Size
- 40BT
- Shank Dia.
- 1 1/2 in
- Outside Diameter - Maximum
- 1 1/2 in
- Tap Size - Maximum
- 9/16 in
- Tap Size - Minimum
- 0 in
- Shank Taper Size
- BT40
Description
Tapping Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.