This item is Discontinued.

This item is Discontinued.
Self-Sharpening Knife Block Set, 20pc (Discontinued)
Mfr #
13553-020
Zoro #
G8334752
UPC # 035886415860
Country of Origin China
Category Knives & Cutlery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13553-020
- Zoro #
- G8334752
- UPC #
- 035886415860
- Country of Origin
- China
Details
- Item
- Self-Sharpening Knife Block Set,20pc
- Material
- Stainless Steel
- Color
- Black
- Includes
- 3" Paring Knife; 4" Paring Knife; 5" Serrated Utility Knife; 5.5" Prep Knife; 6" Utility Knife; 5.5" Boning Knife; 7" Santoku Knife; 8" Bread Knife; 8" Carving Knife; 8" Chef's Knife; 4.5" Steak Knives (8); Kitchen Shears; Self-Sharpening Knife Block
Description
Self-Sharpening Knife Block Set,20pc