Shop TECHNIKS
See all product information
Create Account
CAT 40 Pull Stud
- Mfr # 21003-90CSF
- Zoro # G8340485
product price:Â
$
44.15
/ea
Key Features
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Material - Machining
Carbon Steel
Overall Length
2.25 in
Neck Dia.
0.5120"
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21003-90CSF
- Zoro #
- G8340485
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2.25 in
- Neck Dia.
- 0.5120"
- Taper Size
- CAT40
- Flange to Angle Length
- 0.9900"
- Knob Outside Dia.
- 0.5900"
- Thread Size
- 5/8"-11
- Angle Radius
- 90 Degrees
- Neck Diameter
- 0.394 in
- Flange Thickness
- 0.512 in
- Flange to End of Knob Length
- 1.266 in
- Knob Outside Diameter
- 0.59 in
- Flange to Beginning of Knob Length
- 0.99 in
- Wire Rope Length
- 2.25 in
- Length
- 2.25 in
Details
- Features
- All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
- Item
- Retention Knob
- Material - Machining
- Carbon Steel
- Coolant Fed
- Coolant Through
- Style Designation
- 21003
- Material
- Steel
- Standards
- MAS
Description
Retention Knob, Style Designation 21003, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 90 Degrees , Knob Outside Dia. 0.5900 In., Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity, Material - Machining Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.