Shop HONEYWELL
See all product information
Create Account
Replacement Part, Includes: Klickfast Stud
- Mfr # CP-KF
- Zoro # G8341298
product price:Â
$
57.99
/ea
Key Features
For Use With
BW(TM) Icon, BW(TM) Icon+
Length
2 in
Power Source
Battery
Includes
Klickfast Stud
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-KF
- Zoro #
- G8341298
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Klickfast Stud
- For Use With
- BW(TM) Icon, BW(TM) Icon+
- Power Source
- Battery
- Includes
- Klickfast Stud
- Standards
- ATEX, CSA, IECEX
- Alert Type
- Light, Sound, Vibration
- For Gas Type
- Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
- Product Type
- Klickfast Stud
- Sub-Brand
- BW
- Series
- BW Icon, BW Icon+
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Compatible Product Type
- BW(TM) Icon, BW(TM) Icon+
Dimensions
- Length
- 2 in
- Width
- 3 in
- Height
- 2 in
- Overall Height
- 2 in
- Overall Length
- 2 in
- Overall Width
- 3 in
- Wire Rope Length
- 2 in
Description
Klickfast Stud, Product Type Klickfast Stud, Series BW Icon, BW Icon+, Sub-Brand BW, For Gas Type Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, For Use With BW(TM) Icon, BW(TM) Icon+, Includes Klickfast Stud, Overall Height 2 in, Overall Length 2 in, Overall Width 3 in, Standards ATEX, CSA, IECEX, Alert Type Light, Sound, Vibration, Power Source Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.