Sunscreen, 6 oz, Bottle, 50 SPF
- Mfr # 18-907G
- Zoro # G8341465
product price:Â
$
8.99
/ea
Sold in multiples of 12 for
$107.88
Key Features
Size
6 oz
Formula
SPF 50
Unitized
Unitized
Size - First Aid and Wound Care
6.000 oz
Count - First Aid and Wound Care
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-907G
- Zoro #
- G8341465
- UPC #
- -
- Country of Origin
- United States
- Item
- Sunscreen
- Formula
- SPF 50
- Unitized
- Unitized
- Count - First Aid and Wound Care
- 1
- Application - First Aid and Wound Care
- Sunscreen
- Package Type - First Aid and Wound Care
- Bottle
- Form - First Aid and Wound Care
- Lotion
- Item - First Aid and Wound Care
- Sunscreen
- Active Ingredient
- Aloe Vera, Vitamin E
- Format
- Lotion
- SPF
- 50
- Formula Features
- Paraben Free
- Package Format
- Bottle
- Purpose
- Sunscreen
Dimensions
- Size
- 6 oz
- Size - First Aid and Wound Care
- 6.000 oz
- Bottle Size
- 6 oz
- Size - Alpha
- 6 oz
- Container Size
- 6 oz
Description
Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Lotion, Size 6 oz, Package Format Bottle, Formula Features Paraben Free, Unitized Unitized, SPF 50, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.