Fully Threaded Stud, Plain, 40 PK

  • Mfr # STUDB70870700-040P
  • Zoro # G8341776
product price: 
$
265.99
/pk of 40, $6.65/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
125,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUDB70870700-040P
Zoro #
G8341776
UPC #
-
Country of Origin
Korea, Republic of
Item
Fully Threaded Stud
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
ASTM A193/A193M
Material Quality Standards
ASTM A193/A193M
Temp. Range
900 Degrees F
Min. Tensile Strength (PSI)
125,000
Threaded Rod Finish
Plain
Rockwell Hardness
35 HRC Max
Resistance Properties
High Temperature-Resistant
Material Type
Steel
Maximum Temperature
900 Degrees F
Includes Nuts
No
Temp. Range (F)
900
Number of Nuts Included
0
RoHS Compliant
No
Threaded Rod Thread Type
UNC
Threaded Rod Material Grade
Grade B7
Threaded Rod Material
Steel
Thread Class
2A
Yield Strength - Minimum
105,000 psi
Temperature - Maximum
900 Degrees F
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
7/8"-9
Overall Length
7 in
Length
7 in
For Screw Size
7/8 in
Wire Rope Length
7 in

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 7 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Material Quality Standards ASTM A193/A193M, Maximum Temperature 900 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 0, Resistance Properties High Temperature-Resistant, Rockwell Hardness 35 HRC Max, Package Quantity 40

Ratings & reviews