Shop AMERICAN TORCH TIP

Cutting Tip, size 1

  • Mfr # 195-1
  • Zoro # G8346816

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Series
195
For Use With
Airco(R) Products
Flame Type
Medium Preheat 45 Degrees Bend
Size
1
Gas Service
Acetylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
195-1
Zoro #
G8346816
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
195
For Use With
Airco(R) Products
Flame Type
Medium Preheat 45 Degrees Bend
Gas Service
Acetylene
Application
45 Degree Machine Cutting, Bevel Hand Cutting Rivet Heads/ Bulkheads, Hand Cutting, Macine Cutting
Oxygen Pressure
50 psi
Tip Type
GPP
Fuel Pressure
3 psi
Silver Solder Tube
no
Propane Gas Silver Braze
no
Type
1 Piece
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Tip Series
195
Pressure Rating (Oxygen)
50 psi
For Torch Type
Handheld, Machine
Compatible Fuel Type
Acetylene
Tip Design
One Piece
Pressure Rating (Fuel)
3 psi
Compatible Manufacturer
Airco

Dimensions

Size
1
Tip Size
1
Steel Thickness
3/8 in
Maximum Cutting Thickness
3/8 in

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 195, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 3/8 in, Compatible Manufacturer Airco, Application 45 Degree Machine Cutting, Bevel Hand Cutting Rivet Heads/ Bulkheads, Hand Cutting, Macine Cutting, Flame Type Medium Preheat 45 Degrees Bend, Pressure Rating (Fuel) 3 psi, Pressure Rating (Oxygen) 50 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.