Shop MONOPRICE
See all product information
Create Account
Patch Panel, 24P, 2U
- Mfr # 7255
- Zoro # G8352461
product price:Â
$
34.19
/ea
Key Features
Category Type
5e
Panel Style
Straight
Panel Type
110
Number of Ports
24
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7255
- Zoro #
- G8352461
- UPC #
- 00844660072553
- Country of Origin
- China
Dimensions
- Height
- 2.5 in
- Overall Height
- 1 3/8 in
- Overall Depth
- 19 in
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Patch Panel
- Category Type
- 5e
- Panel Style
- Straight
- Panel Type
- 110
- Number of Ports
- 24
- Material
- Steel
- Mounting Style
- Rack Mount
- T568 Standard
- T568A, T568B
- Connectors per Panel
- 24
- Gender (M or F)
- F
- Rack Units
- 2
- Standards
- UL Listed
- Includes
- White Labels
- Panel Shape
- Flat
- Compatible Cable Performance Category
- 5e
- Termination Style
- IDC
- Shell Material
- Steel
Description
Patch Panel, Compatible Cable Performance Category 5e, Includes White Labels, Material Steel, Number of Ports 24, Panel Shape Flat, Panel Type 110, Rack Units 2, Manufacturer Warranty Length 1 yr, Overall Depth 19 in, Overall Height 1 3/8 in, Standards UL Listed, T568 Standard T568A, T568B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.