Shop SIEMENS
See all product information
Create Account
Module, 24V DC
- Mfr # LZS:PTMG0024
- Zoro # G8360153
product price:Â
$
9.99
/ea
Key Features
Voltage
24V DC
Accessory Type
Module
Number of contacts as normally open contact
0
Number of contacts as normally closed contact
0
Number of contacts as change-over contact
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZS:PTMG0024
- Zoro #
- G8360153
- UPC #
- 754554945040
- Country of Origin
- Slovakia
- Item
- Module
- Voltage
- 24V DC
- Accessory Type
- Module
- Number of contacts as normally open contact
- 0
- Number of contacts as normally closed contact
- 0
- Number of contacts as change-over contact
- 0
- Degree of protection (IP)
- IP00
- With LED indication
- Yes
- Voltage type for actuating
- DC
Description
Module, Accessory Type Module, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.