Shop VEE GEE

Soil Dial Thermometer

  • Mfr # 82160-6
  • Zoro # G8360213

product price: 
$
26.65
/ea

Key Features

Accuracy
+/-2 Degrees F
Connection Location
Back
Dial Size
3 in
Case Material
Aluminum
Stem Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
82160-6
Zoro #
G8360213
UPC #
-
Country of Origin
China
Item
Soil Dial Thermometer
Accuracy
+/-2 Degrees F
Connection Location
Back
Case Material
Aluminum
Stem Material
Stainless Steel
Temp. Range (F)
-40 Degrees to 160 Degrees F
Sensing Element
Bimetal
Window Material
Glass
Corrosion Resistant
No
Maximum Temperature F
160 Degrees F
Thread Type
NPT
Reduced Tip
Yes
Lead Free
No
Includes NIST-Traceable Certificate
No
Temperature Range
-40 Degrees to 160 Degrees F
Process Connection
1/2 in NPT Male
Temperature Graduations
2 Degrees F
Includes Thermowell
No
Thread Gender
Male
Functions
Manual Calibration
Minimum Temperature F
-40 Degrees F
Shatterproof
No
Vibration Resistant
No
Construction
Aluminum Housing, Stainless Steel Stem and Glass Lens
Glow-in-the-Dark
No
Housing Material
Aluminum
Scale
Fahrenheit
Lens Material
Glass
Long Reach
No
Fitting Type
Threaded
Application
Asphalt/Concrete Testing, Food and Beverage Quality Control, General Lab Use, Soil Testing
Scale Type
Dial
Maximum Temperature °F
160 Degrees F
Minimum Temperature °F
-40 Degrees F
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °F
160 Degrees F
Temperature Units
Fahrenheit
Maximum Temperature (°F)
160 Degrees F
NSF Rated
No
3-A Certified
No
Mount Position
Back
Product Type
Direct Reading Thermometer
Display Type
Dial

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
6 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Thread Size
1/2 in
Dial Diameter
3 in
Manufacturer Warranty Length
1 yr
Stem Diameter
0.25 in
Tip Diameter
0.0625 in

Description

Soil Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 6 in, Dial Diameter 3 in, 1/2 in NPT Male, Includes NIST-Traceable Certificate No, Housing Material Aluminum, Lens Material Glass

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.