Shop AMERICAN TORCH TIP
See all product information
Create Account
Cutting Tip, size 2
- Mfr # 1566-2
- Zoro # G8372366
product price:Â
$
20.15
/ea
Key Features
Series
1566
For Use With
Oxweld(R) Products
Flame Type
High Preheat
Size
2
Gas Service
Liquid Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1566-2
- Zoro #
- G8372366
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Tip
- Series
- 1566
- For Use With
- Oxweld(R) Products
- Flame Type
- High Preheat
- Gas Service
- Liquid Natural Gas
- Oxygen Pressure
- 90 psi
- Tip Type
- GPP
- Fuel Pressure
- 3 to 5 psi
- Type
- 1 Piece
- Soft Solder Tube Cap.
- No
- MAPP Gas Silver Braze
- no
- Propane Gas Silver Braze
- no
- Silver Solder Tube
- no
- Propane Gas Soft Solder
- no
- MAPP Gas Silver Solder
- No
- Propane Gas Silver Solder
- no
- MAPP Gas Soft Solder
- no
- Tip Series
- 1566
- Pressure Rating (Fuel)
- 3 to 5 psi
- Pressure Rating (Oxygen)
- 90 psi
- Compatible Manufacturer
- Oxweld
- Compatible Fuel Type
- Natural Gas, Propane
Dimensions
- Size
- 2
- Tip Size
- 2
- Steel Thickness
- 2 in
- Maximum Cutting Thickness
- 2 in
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 1566, Tip Size 2, Maximum Cutting Thickness 2 in, Compatible Manufacturer Oxweld, Flame Type High Preheat, Pressure Rating (Fuel) 3 to 5 psi, Pressure Rating (Oxygen) 90 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.