Shop RIDGID
See all product information
Create Account
Key
- Mfr # 60680
- Zoro # G8373942
product price:Â
$
16.15
/ea
Key Features
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
58920, 59000
Material
Steel
Product Type
Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60680
- Zoro #
- G8373942
- UPC #
- 095691606808
- Country of Origin
- Korea, Republic of
- Item
- Key
- Fits Brand
- Ridgid
- Impact Rated
- No
- For Use With Mfr. Model Number
- 58920, 59000
- Material
- Steel
- Product Type
- Key
- For Use With
- Drain Cleaning Machines
- Compatible Cleaner Manufacturer Part Number
- K-1000, K-50
- Compatible Cleaner Series
- K-1000, K-50
- Shell Material
- Steel
- Compatible Product Type
- Drain Cleaning Machines
- Traction Material
- Steel
Description
Key, Product Type Key, Compatible Cleaner Manufacturer Part Number K-1000, K-50, Compatible Cleaner Series K-1000, K-50, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.