Cutting Tip, size 7

  • Mfr # 4203-7
  • Zoro # G8374511
product price: 
$
18.19
/ea

Key Features

Series
4203
For Use With
Purox(R) Products
Flame Type
Medium Preheat
Size
7
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4203-7
Zoro #
G8374511
UPC #
-
Country of Origin
United States

Dimensions

Size
7
Tip Size
7
Steel Thickness
2 in
Maximum Cutting Thickness
2 in

Details

Item
Cutting Tip
Series
4203
For Use With
Purox(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
General purpose
Oxygen Pressure
20 to 50 psi
Tip Type
GPP
Fuel Pressure
5 to 10 psi
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Silver Solder Tube
no
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Type
1 Piece
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
Tip Series
4203
Compatible Manufacturer
Purox
Pressure Rating (Fuel)
5 to 10 psi
Pressure Rating (Oxygen)
20 to 50 psi
Tip Design
One Piece
Compatible Fuel Type
Natural Gas, Propane

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 4203, Tip Size 7, Tip Design One Piece, Maximum Cutting Thickness 2 in, Compatible Manufacturer Purox, Application General purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 10 psi, Pressure Rating (Oxygen) 20 to 50 psi

Ratings & reviews