Replacement Flat Tip
- Mfr # 101-148-024
- Zoro # G8391293
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
For Use With
101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
Overall Length
1/2 in
Shaft Length
3/8 in
Product Type
Flat Tip
Shaft Material
Titanium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101-148-024
- Zoro #
- G8391293
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 1/2 in
- Shaft Length
- 3/8 in
- Shaft Diameter
- 1/4 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Item
- Replacement Flat Tip
- For Use With
- 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
- Product Type
- Flat Tip
- Shaft Material
- Titanium
Description
Replacement Flat TipFor Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.