Cutting Tip, size 6
- Mfr # 1534-6
- Zoro # G8392711
product price:Â
$
14.79
/ea
Key Features
Series
1534
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Size
6
Gas Service
Liquid Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1534-6
- Zoro #
- G8392711
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Tip
- Series
- 1534
- For Use With
- Oxweld(R) Products
- Flame Type
- Medium Preheat
- Gas Service
- Liquid Natural Gas
- Oxygen Pressure
- 40 to 55 psi
- Tip Type
- GPP
- Fuel Pressure
- 10 to 17 psi
- Type
- 2 Piece
- Propane Gas Soft Solder
- no
- Propane Gas Silver Solder
- no
- Soft Solder Tube Cap.
- No
- MAPP Gas Soft Solder
- no
- Propane Gas Silver Braze
- no
- MAPP Gas Silver Solder
- No
- MAPP Gas Silver Braze
- no
- Silver Solder Tube
- no
- Tip Series
- 1534
- Compatible Manufacturer
- Oxweld
- Compatible Fuel Type
- Natural Gas, Propane
- Pressure Rating (Oxygen)
- 40 to 55 psi
- Pressure Rating (Fuel)
- 10 to 17 psi
Dimensions
- Size
- 6
- Tip Size
- 6
- Steel Thickness
- 1 1/2 in
- Maximum Cutting Thickness
- 1 1/2 in
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 1534, Tip Size 6, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Oxweld, Flame Type Medium Preheat, Pressure Rating (Fuel) 10 to 17 psi, Pressure Rating (Oxygen) 40 to 55 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.