This item is Discontinued.

American Standard Shower Head M953540-0020A

This item is Discontinued.

American Standard

Shower Head (Discontinued)

Mfr # M953540-0020A
Zoro # G8405658
UPC # 012611405884
Country of Origin Italy
Category Shower Heads
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M953540-0020A
Zoro #
G8405658
UPC #
012611405884
Country of Origin
Italy
Item
Shower Head
Material
Brass
Finish
Polished Chrome
Flow Rate
2.5 gpm
Standards
ASSE 1016, ASME A112.18.1016, CSA B125.16, ASME A112.18.1, CSA B125.1
Connection
1/2" NPT
Features
Adjustable, 3-Function
Shower Head Type
Three-Function

Dimensions

Width
2-9/16"
Face Dia.
2-9/16"

Description

Shower Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.