Shop OEMTOOLS
See all product information
Create Account
Strut Spring Compressor
- Mfr # 27036
- Zoro # G8406506
product price:Â
$
43.95
/ea
Key Features
For Use With
most MacPherson strut spring sizes
Length
13.4
Weight
8.05
Height
2.3
Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27036
- Zoro #
- G8406506
- UPC #
- 076812270368
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 13.4
- Height
- 2.3
- Width
- 8
Details
- For Use With
- most MacPherson strut spring sizes
- Weight
- 8.05
- Application
Description
MacPherson Strut Spring Compressor is great for
your shop or garage! This item is designed to compress most MacPherson strut spring sizes. The broad spring contact and built-in detent pins help to lock the spring into place for safer spring compression. This tool quickly and safely compresses the spring for easy replacement of the strut cartridge or strut assembly repair. Hooks are Forged and Center Screw is Hardened for Long Life
Comes in a Sturdy Blow Mold Case
your shop or garage! This item is designed to compress most MacPherson strut spring sizes. The broad spring contact and built-in detent pins help to lock the spring into place for safer spring compression. This tool quickly and safely compresses the spring for easy replacement of the strut cartridge or strut assembly repair. Hooks are Forged and Center Screw is Hardened for Long Life
Comes in a Sturdy Blow Mold Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.