Cutting Tip, size 8

  • Mfr # HPM-8
  • Zoro # G8418767
product price: 
$
20.35
/ea

Key Features

Series
HPM
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Size
8
Gas Service
MAPP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HPM-8
Zoro #
G8418767
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
HPM
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Gas Service
MAPP
Application
Hand Use Heavy Shell for Scrap Bevel Heavy Preheat Requirements
Oxygen Pressure
45 to 55 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
MAPP Gas Silver Braze
no
Type
2 Piece
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Tip Series
HPM
Tip Design
Two Piece
Compatible Fuel Type
MAPP
Pressure Rating (Fuel)
0.6 psig
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
45 to 55 psi
Compatible Manufacturer
Victor

Dimensions

Size
8
Tip Size
8
Steel Thickness
12 in
Maximum Cutting Thickness
12 in

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series HPM, Tip Size 8, Tip Design Two Piece, Maximum Cutting Thickness 12 in, Compatible Manufacturer Victor, Application Hand Use Heavy Shell for Scrap Bevel Heavy Preheat Requirements, Flame Type Heavy Preheat, Pressure Rating (Fuel) 0.6 psig, Pressure Rating (Oxygen) 45 to 55 psi

Ratings & reviews