Shop MASTER APPLIANCE
See all product information
Create Account
Nozzle
- Mfr # 837
- Zoro # G8426092
product price:Â
$
35.69
/ea
Key Features
Fits Brand
Master Appliance
Product Type
Nozzle Kit
Compatible with Manufacturer Part Number
AH-501, AH-502, AH-751, AH-752
Outside Diameter
1 in
Wire Rope Length
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 837
- Zoro #
- G8426092
- UPC #
- 635705350985
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1 in
- Wire Rope Length
- 1 3/4 in
- Overall Height
- 3 in
- Overall Width
- 1 3/4 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Item
- Nozzle Kit
- Fits Brand
- Master Appliance
- Product Type
- Nozzle Kit
- Compatible with Manufacturer Part Number
- AH-501, AH-502, AH-751, AH-752
- For Workpiece Material
- Adhesives, Heat Shrink Tubing, Plastics, Sealers
- Includes
- Screws
Description
Nozzle Kit, Outside Diameter 1 in, Compatible with Manufacturer Part Number AH-501, AH-502, AH-751, AH-752, Compatible with Grainger Part Number 1YMJ9, 4Z717, 4Z718, 5PYR2, Includes Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.