Handle
- Mfr # NOB7801
- Zoro # G8430764
product price:Â
$
33.15
/ea
Key Features
Fits Brand
Dayton
For Use With Mfr. Model Number
NOB7801
For Use With
Steel-Deck Platform Truck
Compatible Manufacturer Model Number
3BE79
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NOB7801
- Zoro #
- G8430764
- UPC #
- 190735307540
- Country of Origin
- China
- Item
- Handle
- Fits Brand
- Dayton
- For Use With Mfr. Model Number
- NOB7801
- For Use With
- Steel-Deck Platform Truck
- Compatible Manufacturer Model Number
- 3BE79
- Color
- Red
- Finish
- Powder Coated
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Red
- Traction Material
- Steel
Dimensions
- Overall Width
- 27 in
- Overall Length
- 33 1/4 in
- Overall Height
- 1 1/4 in
- Wire Rope Length
- 33 1/4 in
- Length
- 33 1/4 in
Description
Handle, For Use With Steel-Deck Platform Truck, Load Capacity Not Applicable, Material Steel, Powder Coated Finish, Overall Height 1 1/4 in, Overall Length 33 1/4 in, Overall Width 27 in, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.