Cutting Tip, size 1

  • Mfr # SC-13-1
  • Zoro # G8432444
product price: 
$
41.19
/ea

Key Features

Series
SC-13
For Use With
Smith(R) Products
Flame Type
Heavy Preheat
Size
1
Gas Service
Acetylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC-13-1
Zoro #
G8432444
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
5/8 in
Maximum Cutting Thickness
5/8 in

Details

Item
Cutting Tip
Series
SC-13
For Use With
Smith(R) Products
Flame Type
Heavy Preheat
Gas Service
Acetylene
Application
Cutting V Grooves, Gouging, Removing Old Welds
Oxygen Pressure
35 to 40 psi
Fuel Pressure
10 psi
Type
1 Piece
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Propane Gas Silver Solder
no
Tip Series
SC13
Tip Design
One Piece
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Smith
Pressure Rating (Oxygen)
35 to 40 psi
Pressure Rating (Fuel)
10 psi
For Torch Type
Handheld

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series SC13, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 5/8 in, Compatible Manufacturer Smith, Application Cutting V Grooves, Gouging, Removing Old Welds, Flame Type Heavy Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 35 to 40 psi

Ratings & reviews